E57EAL6T110SD
Eaton Inductive Proximity, E57 SMALL DIAMETER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57EAL6T110SD

Eaton Inductive Proximity, E57 SMALL DIAMETER Series

E57EAL6T110SD

Eaton Inductive Proximity, E57 SMALL DIAMETER Series
SMALL DIAMETER IND PROX 3W DC NPN
MFG Item Number
E57EAL6T110SD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 SMALL DIAMETER Series
Item #
E57EAL6T110SD
SMALL DIAMETER IND PROX 3W DC NPN

E57 SMALL DIAMETER Series Information

  • .8~2mm Sensing Range
  • 3‑Wire
  • 10~30VDC
  • 4~8mm Diameter
  • End Sensing
Small Diameter Inductive Proximity Sensors are designed to be used in extremely small spaces. These sensors are ideal for automation equipment, robotics, machine tool, counting, and sorting.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Nano or Micro Connectors
  • LED Status Indicator
  • CE Approved

Videos

Specifications

Specifications
Manufacturer Part Number E57EAL6T110SD
Manufacturer Eaton
Product Series E57 SMALL DIAMETER
Family Series Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Description E57 Small dia Series Inductive Proximity Sensor, 0.26 dia, Straight, Sensor dist: 1 mmdist, 200 mA max DC, NPN Open Collector, NO, 200 mA at 30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, < 1 accuracy, Short circuit protected, Shielded
Diameter 6.5 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type 4 Pin Micro
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.5 lbs
Gross Weight 0.5 lbs