Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Photoelectric Sensors, SM Series
E65-SMTD15-HLD
Eaton Photoelectric Sensors, SM Series
PHOTO SENSOR,TB DETECTOR,15M,DC,CON.,LT
MFG Item Number
E65-SMTD15-HLD
This item cannot be canceled or returned
Description
Photoelectric Sensors, SM Series
PHOTO SENSOR,TB DETECTOR,15M,DC,CON.,LT
.25 in. ~ 50 ft. Sensing Range 18~264 VAC or 10~50 VDC 3 or 4 Wire Various Output Types UL;C‑UL Listed, CE Approved The Cutler‑Hammer SM series of sensors are compact and economical without compromising on performance or ease of use. The complete series features visible sensing beams and TargetLock LED indicators to make setup precise, quick, and easy.
3 Bright 360° LED Indicators (Power, Output, TargetLock) Thru‑Beam, Polarized Reflex, Diffuse Reflective, and Perfect Prox Models Available Variety of Mounting Options Available
Specifications
Specifications
Manufacturer Part Number
E65-SMTD15-HLD
Manufacturer
Eaton
Product Series
SM
Family Series
Eaton Photoelectric Sensors, SM Series
Description
Eaton SM Series Rectangular Body Photoelectric Sensor, Photoelectric, Sensor dist: 49 Ft., Lens: polycarbonate cable jacket: PVC body: Cycoloy encl, 100 mA max DC, 100 mA at 30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input
Power Type
DC
Max Range
25 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Output Type
PNP, NPN
Operating Mode
Light On
Connection Type
4 Pin Micro
Max Load Current
0.1 A
Matching Source Unit
E65-SMTS15-HAD
Composition
Non-Metallic
Protection Rating
NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP68
Approvals
CE, CUL, UL
Comments
Thru-Beam Detector
Net Weight
0.2 lbs
Gross Weight
0.25 lbs
E65-SMTD15-HLD
Eaton Photoelectric Sensors, SM Series