E93/30JS
ABB Fuseblocks & Holders, E 90 30/60 J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E93/30JS

ABB Fuseblocks & Holders, E 90 30/60 J Series
In stock
Item Number
E93/30JS
MFG Item Number
E93/30JS
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fuseblocks & Holders, E 90 30/60 J Series
Item #
E93/30JS
Fuseholder, 3-P, 30A Max, Class J,

E 90 30/60 J Series Information


E 90 J range has been designed to comply with North American market regulations. The E 90 J fuse carriers are the ideal solution for industrial installation, motors and transformers protection, heating systems and control circuits.

In accordance with the reference standard UL 4248‑8, they come in voltage and current ratings up to 600 V and 30/60 A, respectively, and their breaking capacity reaches 200 kA. Versions with blown fuse indicator light provide a visual signal of the fuse break condition, allowing a faster and safer maintenance of the installation. They can be padlocked open and sealed closed to ensure operator safety during maintenance operations.

Features:

  • UL listed according to 4248‑8
  • Can be equipped only with Class J fuses
  • Rated voltage 600 V AC
  • Rated current up to 60 A
  • Versions with 1, 2 and 3 poles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E93/30JS
Item Number E93/30JS
Manufacturer ABB
Product Series E 90 30/60 J
Family Series ABB Fuseblocks & Holders, E 90 30/60 J Series
Max Current 30 A
Voltage 600 V
Poles 3
Fuse Class J
Connection Type Screw Terminal
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CSA, IEC, UL
RoHS Yes
Net Weight 0.39 lbs
Gross Weight 1.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved