Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Fasteners
E943GW
Carlon, a T & B Brand Fasteners
1-1/4 INCH NEOPRENE FLAT WASHER
This item cannot be canceled or returned
Description
1-1/4 INCH NEOPRENE FLAT WASHER
Specifications
Specifications
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Fasteners |
| Manufacturer Part Number |
E943GW |
| Description |
Flat Sealing Washer, Size 1-1/4 Inch, Material Neoprene, Color Black |
| Material |
Neoprene |
| Washer Type |
Sealing |
| Size |
1-1/4 " NPT |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
E943GW
Carlon, a T & B Brand Fasteners