EA700-20001
Namco Controls Limit Switches, Snap-Lock EA700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EA700-20001

Namco Controls Limit Switches, Snap-Lock EA700 Series

EA700-20001

Namco Controls Limit Switches, Snap-Lock EA700 Series
LIMIT SWITCH,
MFG Item Number
EA700-20001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Snap-Lock EA700 Series
Item #
EA700-20001
LIMIT SWITCH,

Snap-Lock EA700 Series Information

  • Single Pole
  • 1NO‑1NC Butt Contacts
Namco's SNAP‑LOCK EA700 series limit switch is a heavy‑duty solution for switching needs in the most rugged environments. The Versatility of the Snap‑Lock mechanism is gained using a series of uniquely designed cams. The cam and cam mechanism allow features such as bi‑directional operation and generous overtravel. These features make the EA700 Series one of the most popular. Can be furnished with standard, wide or long mounting.

Videos

Specifications

Specifications
Manufacturer Part Number EA700-20001
Manufacturer Namco Controls
Product Series Snap-Lock EA700
Family Series Namco Controls Limit Switches, Snap-Lock EA700 Series
Description LIMIT SWITCH, LMSW-CCW-2NO/2NC-UR-SL3CB1Z
Actuator Type Rotary
Contacts 2NO/2NC
Contact Rating Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 1.5 A, Rating @ 480 VAC: 10 A
Connection Type Screw Terminals
Conduit Fitting 1 NPT
Indicator No
NEMA Rating NEMA 1, NEMA 13, NEMA 4
Material Zinc
Net Weight 3.315 lbs
Gross Weight 3.475 lbs