EB227
US Motors Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EB227

US Motors Motors
In stock
Item Number
EB227
MFG Item Number
EB227
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
EB227
Motor, 3/4 HP, 3600 RPM,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EB227
Item Number EB227
Manufacturer US Motors
Family Series US Motors Motors
Type Pool and Spa
Horsepower 3/4 hp
RPM 3,450 RPM
Number of Poles 2
Phase 1
Mounting Type Footless
Net Weight 0 lbs
Gross Weight 19.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved