EBR15034FD125K
Appleton Plugs & Receptacles, EBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EBR15034FD125K

Appleton Plugs & Receptacles, EBR Series
In stock
Item Number
EBR15034FD125K
MFG Item Number
EBR15034FD125K
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, EBR Series
Item #
EBR15034FD125K
EBR 150A II 3W4P FD 150A MLDSW

EBR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EBR15034FD125K
Item Number EBR15034FD125K
Manufacturer Appleton
Product Series EBR
Family Series Appleton Plugs & Receptacles, EBR Series
Connection Type Receptacle
Connection Description Circuit Breaker
Current Rating 150 A
Voltage 600 V
Number of Poles 4
Number of Wires 3
Aux/Pilot Contacts None
Case Material Metallic
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Approvals UL
Comments Receptacle with Molded Case Switch
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved