The store will not work correctly when cookies are disabled.
EBR6034HFB70
Appleton Plugs & Receptacles, EBR Series
MFG Item Number
EBR6034HFB70
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, EBR Series
EBR 60A 3W 4P WEST HFB 70A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EBR6034HFB70 |
Item Number |
EBR6034HFB70 |
Manufacturer |
Appleton |
Product Series |
EBR |
Family Series |
Appleton Plugs & Receptacles, EBR Series |
Connection Type |
Receptacle |
Connection Description |
Circuit Breaker |
Current Rating |
60 A |
Voltage |
600 V |
Number of Poles |
4 |
Number of Wires |
3 |
Aux/Pilot Contacts |
None |
Case Material |
Metallic |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X, NEMA 3 |
Approvals |
UL |
Comments |
Receptacle with 600 VAC FD Breaker |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved