The store will not work correctly when cookies are disabled.
EBRH3023DSP4
Appleton Plugs & Receptacles, EBR Series
MFG Item Number
EBRH3023DSP4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, EBR Series
EBRH 30A 2W 3P DISC SW W/P4
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EBRH3023DSP4 |
Item Number |
EBRH3023DSP4 |
Manufacturer |
Appleton |
Product Series |
EBR |
Family Series |
Appleton Plugs & Receptacles, EBR Series |
Connection Type |
Receptacle |
Connection Description |
Disconnect Switch |
Current Rating |
30 A |
Voltage |
600 V |
Number of Poles |
3 |
Number of Wires |
2 |
Aux/Pilot Contacts |
None |
Case Material |
Metallic |
NEMA Rating |
NEMA 3R, NEMA 4, NEMA 4X, NEMA 3 |
Approvals |
UL |
Comments |
Receptacles with Disconnect Switch |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved