Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EBV14-4B-Q
StrongHold EBV14-4B-Q Loose Piece Disco
MFG Item Number
EBV14-4B-Q
This item cannot be canceled or returned
Description
StrongHold EBV14-4B-Q Loose Piece Disco
Specifications
Specifications
| Manufacturer Part Number |
EBV14-4B-Q |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
StrongHold Female Bullet Disconnect, vinyl insul, 16 - 14 AWG |
| Terminal Type |
Disconnect - Female |
| Wire Size Range |
16-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Red |
| Material |
Brass |
| Plating Material |
Tin |
| Maximum Temperature |
122 °F |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
EBV14-4B-Q
Panduit Terminals