EE510-73052
Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EE510-73052

Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series

EE510-73052

Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series
PROX, IND, 18MM, 5MM RANGE, AC/DC,
MFG Item Number
EE510-73052
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series
Item #
EE510-73052
PROX, IND, 18MM, 5MM RANGE, AC/DC,

TUBULAR WELD FIELD IMMUNE Series Information

  • 2~15mm Sensing Range
  • 2 or 3 Wire
  • 10~230VAC/DC
  • 18mm or 30mm Diameter
  • End Sensing
Namco's Weld Field Immune Sensors are specifically designed for extreme duty use in harsh applications. The tubular series is popular as part present and machine location sensors for demanding applications such as resistance welding of body assemblies. Namco's proprietary Hardcoat housings will not allow the hot weld expulsion to adhere to the housing.

  • Dual LED Status Indicators
  • NO or NO PNP Outputs
  • Shielded or Unshielded
  • Various Connection Options
  • Weld Field and Electrical Noise Immunity

Specifications

Specifications
Manufacturer Part Number EE510-73052
Manufacturer Namco Controls
Product Series TUBULAR WELD FIELD IMMUNE
Family Series Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series
Description PROX, IND, 18MM, 5MM RANGE, AC/DC, 3-W, NO PNP OUTPUT, SHIELDED, 10_30 VAC/DC, 4 PIN MICRO RT ANGLE
Diameter 18 mm
Shielding Shielded
Power Type AC, DC
Range 5 mm
Connection Type 4 Pin Micro Right Angle
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VAC/VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Sensing Type End
Weld Field Immune Yes
Status Indicator Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.155 lbs
Gross Weight 0.215 lbs