EG1F-C
Edwards Signaling Audible Signaling Devices, EG1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EG1F-C

Edwards Signaling Audible Signaling Devices, EG1 Series

EG1F-C

Edwards Signaling Audible Signaling Devices, EG1 Series
Chime Marked Fire 24V Dc
MFG Item Number
EG1F-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, EG1 Series
Item #
EG1F-C
Chime Marked Fire 24V Dc

EG1 Series Information

  • Unique Low‑Profile Design
  • Attractive Appearance
  • Ultra‑Slim ‑ Protrudes Less Than One Inch from Wall
  • No Visible Mounting Screws
  • Exclusive FullLight® Strobe Technology
The EG1 series of signals are the smallest, most compact audible and visible emergency signaling devices in the world. About the size of a deck of playing cards, these devices are designed to blend with any building environment. Edwards Genesis horn/strobes do not require bulky specular reflectors. Instead, an exclusive mask‑and‑cavity design, channels and conditions light to produce a highly controllable distribution pattern. Intensive development employing this new technology have given rise to a new benchmark in strobe performance ‑ FullLight® technology.

The EG1‑HDVM series horn/strobes offer 15 to 110 candela output, which is selectable with a conveniently‑located switch on the side of the device. The EG1‑HDVMH series offers 95 to 177 candela output. The candela output setting remains clearly visible even after final installation, yet it stays locked in place to prevent unauthorized tampering. Its horn output reaches as high as 99 dB and features a unique multiple frequency tone that results in excellent wall penetration and an unmistakable warning of danger. Horns may be configured for either coded or non‑coded signal circuits. They can also be set for low dB output with a jumper cut that reduces horn output by 5 dB.

When installed with the Cat. No. EG1M Signal Master, strobe flashes from devices on the same circuit are synchronized to within 10 milliseconds of each other indefinitely. The Signal Master also permits independent horn control over a single pair of wires. Only one Signal Master is required per circuit. No separate backbox ‑ simply snap it onto the back of the first signal on the circuit.
  • Low Current Draw
  • 15/30/75/110 and 95‑177 Candela Output Models
  • High (Default) or Low DB Horn
  • Temporal (Default) or Steady Horn
  • Public Mode Flash Rate (Default) or Private Mode Temporal Flash

Specifications

Specifications
Manufacturer Part Number EG1F-C
Manufacturer Edwards Signaling
Product Series EG1
Family Series Edwards Signaling Audible Signaling Devices, EG1 Series
Description Chime Marked Fire 24V Dc
Voltage 33 VDC
Mounting Flush, Surface
PLC Compatible No
Current Rating 0.045 A
Operating Temperature 32-120 °F
Explosion Proof No
Hazardous Location No
Approvals CE, UL
Net Weight 0.25 lbs
Gross Weight 0.414 lbs