EGB3020FFG
Eaton Circuit Breakers, EG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EGB3020FFG

Eaton Circuit Breakers, EG Series

EGB3020FFG

Eaton Circuit Breakers, EG Series
Circuit Breaker, 3-P, 20A/480V,
MFG Item Number
EGB3020FFG
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, EG Series
Item #
EGB3020FFG
Circuit Breaker, 3-P, 20A/480V,

EG Series Information

  • Branch Circuit Protector
  • UL 489
  • UL/CSA/CE/IEC Listed
  • 15 ~ 160 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series EG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number EGB3020FFG
Manufacturer Eaton
Product Series EG
Family Series Eaton Circuit Breakers, EG Series
Description Circuit Breaker, 3-P, 20A/480V, 600Y/347V/480V Delta, 18KAIC@480V, W/Terminal Lugs, Fixed Therm/Mag
Poles 3
Current Rating 20 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Neutral Protection No
100% Rated No
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Gross Weight 2.705 lbs
Net Weight 2.705 lbs
Alternatives
EGE3020FFG
EGE3020FFG
Eaton Circuit Breakers, G Series