C Series Information
| Manufacturer Part Number | EHD1040 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C |
| Family Series | Eaton Circuit Breakers, C Series |
| Description | Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 40 A, Load side, 50/60 Hz |
| Poles | 1 |
| Current Rating | 40 A |
| Max Voltage | 125 VDC, 277 VAC |
| Gross Weight | 1.65 lbs |
| Net Weight | 1.6 lbs |