EHORN Series Information
| Manufacturer Part Number | EHORN-024 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | EHORN |
| Family Series | Federal Signal Audible Signaling Devices, EHORN Series |
| Description | Electronic Horn, 24VDC - Multiple operating voltages, 24VDC or 120/240VAC. Produces one of two tones at three SPL sound pressure levels. Replicates Federal Signal Models 52 and 55/66 horn tones. Surface mount standard, U-bracket mount sold |
| Accessory Type | Electronic Horn |
| Voltage | 24 VDC |
| Explosion Proof | No |
| Hazardous Location | No |
| Mounting | Surface |
| Operating Temperature | -40-150 °F |
| Current Rating | 0.4-3 A |
| NEMA Rating | NEMA 4X |
| Approvals | cUL, UL |
| Comments | Marine Rated |
| Net Weight | 13.8 lbs |
| Gross Weight | 13.8 lbs |