Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Advantech Ethernet Switches
EKI-9516G-4GMX-AE
Advantech Ethernet Switches
MFG Item Number
EKI-9516G-4GMX-AE
This item cannot be canceled or returned
Description
Ethernet Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
EKI-9516G-4GMX-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Ethernet Switches |
| Network Configuration |
Managed |
| Total Number of Ports |
12 |
| Primary Port Style |
M12 D-Coded |
| Primary Port Quantity |
8 |
| Voltage |
24-110 VDC |
| Nominal Voltage |
110 VDC, 24 VDC, 48 VDC, 60 VDC |
| Enclosure Composition |
Metallic |
| Mounting |
Wall |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EKI-9516G-4GMX-AE
Advantech Ethernet Switches