Obsolete
Series Information
| Manufacturer | O-Z Gedney |
|---|---|
| Family Series | O-Z Gedney Miscellaneous |
| Manufacturer Part Number | EL-9150 |
| Description | OZ-Gedney Type EL-9 90 DEG Conduit Elbow, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1-1/2 IN, Connection: Tapered FNPT Hub, Dimension A: 4 IN, 3 IN Turning Radius, Third Party Certification: UL 34997, Hazardous Locations: Class I, Di |
| Net Weight | 2.135 lbs |
| Gross Weight | 2.25 lbs |