Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EOT9100N3PAX-PBA
ERSS,100A-NF,3P,N4XSS,BL PISTOL
MFG Item Number
EOT9100N3PAX-PBA
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ERSS,100A-NF,3P,N4XSS,BL PISTOL
Specifications
Specifications
| Manufacturer Part Number |
EOT9100N3PAX-PBA |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
ERSS,100A-NF,3P,N4XSS,BL PISTOL |
| Poles |
3 |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Black |
| Mounting |
Surface |
| Fusible |
No |
| Auxiliary Contact |
None |
| Enclosure Composition |
Metallic |
| Approvals |
cUL, UL |
| Net Weight |
10.24 lbs |
| Gross Weight |
10.24 lbs |
EOT9100N3PAX-PBA
ABB Disconnect Switches