EP2111S2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP2111S2

Veris Industries Transducers

EP2111S2

Veris Industries Transducers
EP,Anlg In,3-15/0-20psi,Alrm,PwrFl,
MFG Item Number
EP2111S2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
EP2111S2
EP,Anlg In,3-15/0-20psi,Alrm,PwrFl,

Series Information

Specifications

Specifications
Manufacturer Part Number EP2111S2
Manufacturer Veris Industries
Family Series Veris Industries Transducers
Description EP,Anlg In,3-15/0-20psi,Alrm,PwrFl, SwCvr
Type Differential
Accuracy 1 %
Pressure Range (Gauge) 20 psi
Pressure Range(Absolute) 20 psi
Max Pressure (Gauge) 20 psi
Max Pressure (Absolute) 20 psi
Input 0-10 VDC
Operating Temperature 25-149 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs