EP4236
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP4236

Hammond Manufacturing Enclosures, ECLIPSE Series

EP4236

Hammond Manufacturing Enclosures, ECLIPSE Series
Panel for 42 x 36 enclosure
MFG Item Number
EP4236
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EP4236
Panel for 42 x 36 enclosure

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP4236
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description Panel for 42 x 36 enclosure
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 42 "
Nominal Width 36 "
Net Weight 45 lbs
Gross Weight 43 lbs
Alternatives
NP4236C
NP4236C
Wiegmann Enclosures, C Series