ES7100
Chemtronics Chemicals, Electro-Wash CZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES7100

Chemtronics Chemicals, Electro-Wash CZ Series

ES7100

Chemtronics Chemicals, Electro-Wash CZ Series
Electro-Wash CZ, 12 oz. aerosol
MFG Item Number
ES7100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, Electro-Wash CZ Series
Item #
ES7100
Electro-Wash CZ, 12 oz. aerosol

Electro-Wash CZ Series Information


Electro‑Wash CZ Cleaner Degreaser is an all purpose cleaner for electronics that is nonflammable, non‑ozone depleting, and safe on plastics. This fast drying precision cleaner contains Chemtronics's Cirozane, which is based on HFE technology. It is excellent for removing grease, oil, and flux residues from energized equipment.

CIROZANE chemistry is the result of an 18‑month research effort and offers all the performance of CFCs and HCFCs without any ozone‑depleting compounds.

  • Safe on plastics; outstanding material compatibility
  • Nonflammable
  • Dries fast
  • Leaves no residue
  • Aerosol utilizes All‑Way spray valve; sprays in any direction

Applications

  • Removes handling soils from live circuits
  • Cleans oil and residue from sensitive surfaces
  • Liquid can be used with ultrasonics, vapor degreasers, as a cold immersion solvent, or with spray dispensing system

Specifications

Specifications
Manufacturer Part Number ES7100
Manufacturer Chemtronics
Product Series Electro-Wash CZ
Family Series Chemtronics Chemicals, Electro-Wash CZ Series
Description Electro-Wash CZ, 12 oz. aerosol
Net Weight 0 lbs
Gross Weight 0 lbs