Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Electric Power Tools, ES750 Series
ES750-22
Greenlee Electric Power Tools, ES750 Series
CABLE CUTTER, BATTERY POWERED, 220V
This item cannot be canceled or returned
Description
Electric Power Tools, ES750 Series
CABLE CUTTER, BATTERY POWERED, 220V
- Makes Approximately 20 Cuts in 750 kcmil (MCM) per Battery Charge
- Includes Battery Charger, One Battery and Molded Carrying Case
- Easy to Switch between Forward and Reverse Direction
- Cuts 500 kcmil (MCM) Copper Cable in less than 8 Seconds
- Not for Use on 500 kcmil or Larger Compact Cable
- Choice of a 120 Volt or 230 Volt Battery Charger
- Extra‑Heavy Blades for Clean Cuts and Long Life
- Compact Design Permits Use in Tight Locations
- 12 Volt Battery Recharges in One Hour
Specifications
Specifications
| Manufacturer Part Number |
ES750-22 |
| Manufacturer |
Greenlee |
| Product Series |
ES750 |
| Family Series |
Greenlee Electric Power Tools, ES750 Series |
| Description |
CABLE CUTTER, BATTERY POWERED, 220V RECHRGEABLE |
| Power Source |
12 V NiCd |
| Charger Voltage |
240 VAC |
| Net Weight |
12.45 lbs |
| Gross Weight |
12.45 lbs |
ES750-22
Greenlee Electric Power Tools, ES750 Series