ESM25-14G-LN
Adaptaflex, a Division of T&B Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESM25-14G-LN

Adaptaflex, a Division of T&B Cable Entries
In stock
Item Number
ESM25-14G-LN
MFG Item Number
ESM25-14G-LN
ESM25-14G-LN is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
ESM25-14G-LN
AF ESM2514GWP M25 EU INDEX GLAND 13

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESM25-14G-LN
Item Number ESM25-14G-LN
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Cable Entries
Hub Size M25
Number of Cables 1
Cable Style Round
Angle Straight
Minimum Cable Diameter (in) 0.512 "
Maximum Cable Diameter (in) 0.709 "
Minimum Cable Diameter (mm) 13 mm
Maximum Cable Diameter (mm) 18 mm
Cable Diameter (in) 0.51-0.71 "
Cable Diameter (mm) 13-18 mm
Grip Type Cable Glands
Composition Non-Metallic
Material Nylon
IP Rating IP68
Approvals CD, VDE
Comments Gray, Locknut
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved