The store will not work correctly when cookies are disabled.
ESM32-15W-WP
Adaptaflex, a Division of T&B Cable Entries
MFG Item Number
ESM32-15W-WP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AF ESM4016B M40 EU INDEX GLAND 24-3
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ESM32-15W-WP |
Item Number |
ESM32-15W-WP |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Cable Entries |
Hub Size |
M32 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Minimum Cable Diameter (in) |
0.669 " |
Maximum Cable Diameter (in) |
0.984 " |
Minimum Cable Diameter (mm) |
17 mm |
Maximum Cable Diameter (mm) |
25 mm |
Cable Diameter (in) |
0.67-0.98 " |
Cable Diameter (mm) |
17-25 mm |
Grip Type |
Cable Glands |
Composition |
Non-Metallic |
Material |
Nylon |
IP Rating |
IP68 |
Approvals |
CD, VDE |
Comments |
White |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved