The store will not work correctly when cookies are disabled.
ESP13.5-12B
Adaptaflex, a Division of T&B Cable Entries
MFG Item Number
ESP13.5-12B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AF ESP13.512BLN PG13.5 EURO INDEX C
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ESP13.5-12B |
Item Number |
ESP13.5-12B |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Cable Entries |
Hub Size |
PG13.5 |
Cable Style |
Round |
Angle |
Straight |
Minimum Cable Diameter (in) |
0.236 " |
Maximum Cable Diameter (in) |
0.472 " |
Minimum Cable Diameter (mm) |
6 mm |
Maximum Cable Diameter (mm) |
12 mm |
Cable Diameter (in) |
0.24-0.47 " |
Cable Diameter (mm) |
6-12 mm |
Grip Type |
Cable Glands |
Composition |
Non-Metallic |
Material |
Nylon |
IP Rating |
IP68 |
Approvals |
CD, VDE |
Comments |
Black |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved