Series Information
| Manufacturer Part Number | ESR75 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Couplers |
| Description | 3/4 In Sscr Comb Cplg Rmc/Emt |
| Conduit Type | IMC (Intermediate Metal Conduit) to EMT (Electrical Metallic Tubing) to FMC (Flexible Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Set-Screw to Set-Screw |
| Trade Size | 0.75 |
| Composition | Malleable Iron |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |