Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi HVAC Sensors, EST Series
ESTC2WVM
Carlo Gavazzi HVAC Sensors, EST Series
TEMPERATURE HUMIDITY & CO2 2000PPM
This item cannot be canceled or returned
Description
TEMPERATURE HUMIDITY & CO2 2000PPM
Specifications
Specifications
| Manufacturer Part Number |
ESTC2WVM |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
EST |
| Family Series |
Carlo Gavazzi HVAC Sensors, EST Series |
| Description |
TEMPERATURE HUMIDITY & CO2 2000PPM WALL |
| Application |
Air Conditioning, HVAC, Ventilation Control |
| Output |
0-10 VAC |
| Humidity Range |
0-100% RH |
| Operating Temperature |
32-122 °F, 0-50 °C |
| Function |
Humidity, Temperature |
| Approvals |
CE |
| Comments |
IP54 Housing,IP20 Probe, Wall Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ESTC2WVM
Carlo Gavazzi HVAC Sensors, EST Series