Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, ET1100 Series
ET1105C
Intermatic Relays, ET1100 Series
24-Hour 30 Amp SPST Electronic
This item cannot be canceled or returned
Description
24-Hour 30 Amp SPST Electronic
ET1100 Series Information
- Permits different operation each day
- Multi‑volt operation from 120 to 277 VAC, 50/60 Hz
- To‑the‑minute programming for accurate control and reduced energy costs
- Up to 28 set points can be distributed throughout the days of the week
- Automatic daylight savings time adjustment
- Non‑Volatile EEPROM memory protects programming indefinitely
- Temporary or permanent override available via push buttons
Specifications
Specifications
| Manufacturer Part Number |
ET1105C |
| Manufacturer |
Intermatic |
| Product Series |
ET1100 |
| Family Series |
Intermatic Relays, ET1100 Series |
| Description |
24-Hour 30 Amp SPST Electronic Timeswitch - Clock Voltage 120-277V NEMA 1 |
| Operation |
Off Delay, On Delay |
| Contacts |
1NO |
| Mounting |
Surface |
| Status Indicator |
LCD |
| Time Range Adjustment |
Onboard |
| Timing Range |
1 Min-7 Days |
| Max Time |
7 Days |
| Nominal Coil Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| AC Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Contact Rating |
30 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA |
| Comments |
Battery Backup |
| Net Weight |
2.9167 lbs |
| Gross Weight |
2.92 lbs |
ET1105C
Intermatic Relays, ET1100 Series