Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Triplett Magnetic Field Detectors
ET350
Triplett Magnetic Field Detectors
Non-Contact Voltage and Magnetic
This item cannot be canceled or returned
Description
Magnetic Field Detectors, Series
Non-Contact Voltage and Magnetic
Specifications
Specifications
| Manufacturer Part Number |
ET350 |
| Manufacturer |
Triplett |
| Family Series |
Triplett Magnetic Field Detectors |
| Description |
Non-Contact Voltage and Magnetic Field Detector (US) |
| Power Supply |
(2) AAA, Battery |
| Frequency |
50 Hz, 60 Hz |
| Indicator |
Audible, Visual |
| Approvals |
CE, cETLus |
| Comments |
Audible Alarm and Yellow Indicator Light |
| Protection Rating |
IP67 |
| Net Weight |
0.1563 lbs |
| Gross Weight |
0.23 lbs |
ET350
Triplett Magnetic Field Detectors