Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, ET8000 Series
ET8115CPD82
Intermatic Relays, ET8000 Series
7-Day 20/30 Amp SPDT Electronic
MFG Item Number
ET8115CPD82
This item cannot be canceled or returned
Description
7-Day 20/30 Amp SPDT Electronic
ET8000 Series Information
- Automatically switches loads according to a preset weekly schedule
- Multi‑volt operation from 120‑277 VAC, 50/60 Hz
- To the minute programming for accurate load control and reduced energy costs
- Astronomic feature provides sunset ON and sunset OFF settings
- Eliminates the need for a separate photo control device
- Astronomic feature can be combined with independent programs
Specifications
Specifications
| Manufacturer Part Number |
ET8115CPD82 |
| Manufacturer |
Intermatic |
| Product Series |
ET8000 |
| Family Series |
Intermatic Relays, ET8000 Series |
| Description |
7-Day 20/30 Amp SPDT Electronic Astro Timeswitch - Clock Voltage 120-277V NEMA 3R Plastic |
| Operation |
Off Delay, On Delay |
| Contacts |
SPDT |
| Mounting |
Surface |
| Status Indicator |
LCD |
| Time Range Adjustment |
Onboard |
| Timing Range |
1 Min-7 Days |
| Max Time |
7 Days |
| Nominal Coil Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| AC Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Contact Rating |
20 A, 10 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA |
| Comments |
Battery Backup;Astronomic (See Tech Doc For Details) |
| Net Weight |
3.7917 lbs |
| Gross Weight |
3.79 lbs |
ET8115CPD82
Intermatic Relays, ET8000 Series