EWS-V3
Edwards Signaling Audible Signaling Devices, EWS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EWS-V3

Edwards Signaling Audible Signaling Devices, EWS Series

EWS-V3

Edwards Signaling Audible Signaling Devices, EWS Series
Warning Siren Single Phase Motor
MFG Item Number
EWS-V3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, EWS Series
Item #
EWS-V3
Warning Siren Single Phase Motor

EWS Series Information

  • Models Range from 107~127dB
  • Omni‑Directional
  • Continuous Duty Motor
  • Powder Coated Exterior
  • Available in Single or Three Phase Power
  • 360° Coverage
  • Designs Include Skirted Horn, Equal Length ‑ Single or Dual Row and Staggered Length ‑ Single or Dual Row

Specifications

Specifications
Manufacturer Part Number EWS-V3
Manufacturer Edwards Signaling
Product Series EWS
Family Series Edwards Signaling Audible Signaling Devices, EWS Series
Description Warning Siren Single Phase Motor
Voltage 230 VAC
Nominal Voltage 240 VAC
Motor Single Phase
Current Rating 204 A
Explosion Proof No
Hazardous Location No
Net Weight 350 lbs
Gross Weight 350 lbs