EXB120804
Appleton Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EXB120804

Appleton Enclosures
In stock
Item Number
EXB120804
MFG Item Number
EXB120804
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
EXB120804
JUNCTION BOX EXPLOSION PROOF

Series Information

Specifications

Specifications
Nominal Depth 4 "
Manufacturer Part Number EXB120804
Item Number EXB120804
Manufacturer Appleton
Family Series Appleton Enclosures
Material Cast Iron
Composition Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved