EXB Series Information
| Manufacturer Part Number | EXB121206 |
|---|---|
| Manufacturer | Appleton |
| Product Series | EXB |
| Family Series | Appleton Enclosures, EXB Series |
| Description | Explosionproof Cast Junction Box, Hub Size 3-1/2 Inch, Inner Size 12 Inch L x 12 Inch W x 6 Inch D, Wall Thickness 0.69 Inch, Cover Type Screw-On, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, Body Material Cast |
| Material | Cast Iron |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| Nominal Height | 12 " |
| Nominal Width | 12 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 149 lbs |
| Gross Weight | 149 lbs |