Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
EYSR7
Eaton's Crouse-Hinds series Fittings
2 1/2 RETROFIT SEAL FT 7 1/2 X 5 X 3 7/8
Description
2 1/2 RETROFIT SEAL FT 7 1/2 X 5 X 3 7/8
Specifications
Specifications
| Manufacturer Part Number |
EYSR7 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EYSR retrofit sealing fitting, Feraloy iron alloy, 2-1/2 |
| Position |
Vertical and Horizontal |
| Trade Size |
2-1/2 " |
| Material |
Iron |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Net Weight |
11.75 lbs |
| Gross Weight |
11.75 lbs |
EYSR7
Eaton's Crouse-Hinds series Fittings