Series Information
| Manufacturer Part Number | FA155-2 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Relays |
| Description | Auxiliary Unit, 120VAC, 2500W, for Synchronous Operating of Addtft.l Beacons |
| Operation | Flasher |
| Contacts | Solid State |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| Termination | 0.250 in Flat Blade |
| Approvals | CSA |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.235 lbs |