Series Information
| Manufacturer Part Number | FA165-2 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Relays |
| Description | AUXILIARY UNIT, 230VAC, 5000W FOR SYNCHRONOUS OPERATING OF ADDTft.L BEACONS |
| Operation | Flasher |
| Contacts | Solid State |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Coil Voltage | 230 VAC |
| Nominal Coil Voltage | 240 VAC |
| Termination | 0.250 in Flat Blade |
| Approvals | CSA |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.23 lbs |