FB24STHI-024C
Federal Signal Visual Signaling Devices, FB24STHI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB24STHI-024C

Federal Signal Visual Signaling Devices, FB24STHI Series

FB24STHI-024C

Federal Signal Visual Signaling Devices, FB24STHI Series
STROBE HEARING IMPAIRED 24V 4 WIRE
MFG Item Number
FB24STHI-024C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, FB24STHI Series
Item #
FB24STHI-024C
STROBE HEARING IMPAIRED 24V 4 WIRE

FB24STHI Series Information

  • Four wires and supervisory diode
  • Clear dome
  • 10,000‑hour strobe
  • Integrated 1/2‑inch NPT pipe and surface mount
  • Black epoxy coating for superior corrosion resistance
  • In‑rush protected
  • Conformal coated PCBA
  • UL Fire Listed
Model FB24STHI features a voltage in‑rush limiting PCB design that provides greater compatibility with control systems and panels and less electrical interference with in‑rush sensitive devices.

Fireball FB24STHI contains a supervisory diode and four wire leads, for use in fire alarm applications. This strobe is UL and ULC Fire Listed for hearing impaired applications.


Specifications

Specifications
Manufacturer Part Number FB24STHI-024C
Manufacturer Federal Signal
Product Series FB24STHI
Family Series Federal Signal Visual Signaling Devices, FB24STHI Series
Description Fireball Supervised Hearing Impaired Strobe Light, UL Fire Listed - Available in 24VDC. Four wires and supervisory diode. Clear dome. Integrated 1/2-inch NPT pipe and surface mount. 10,000 hour strobe tube. Black epoxy coating for superior corrosion
Voltage 24 VDC
Nominal Voltage 24 VDC
Lamp Type Strobe
Flash Rate/Minute 80
Mounting 1/2 " NPT Pipe, Surface
Hazardous Location No
Explosion Proof No
Candlepower 300
Current Rating 0.7 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Protection Rating IP66, IP69K
Approvals CSFM, UL
Comments Fire Listed
Net Weight 1.7 lbs
Gross Weight 1.7 lbs