FC5A-D12S1E
IDEC Programmable Logic Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC5A-D12S1E

IDEC Programmable Logic Controllers
In stock
Item Number
FC5A-D12S1E
MFG Item Number
FC5A-D12S1E
Availability

Obsolete Item No Longer Available

Product Details

Overview

Programmable Logic Controllers, Series
Item #
FC5A-D12S1E
MicroSmart Pentra 12I/O CPU with

Series Information

Specifications

Specifications
Manufacturer Part Number FC5A-D12S1E
Item Number FC5A-D12S1E
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 4 - Transistor
Expandable Up to 492 I/O Points
Display Type I/O Indicator LEDs
Communications Ethernet, RS-232C
Memory Size 127.8 kB
Mounting Type DIN Rail, Panel Mount
Net Weight 0.38 lbs
Gross Weight 0.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved