FD-620-10H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD-620-10H

Autonics Photoelectric Sensors

FD-620-10H

Autonics Photoelectric Sensors
Cable, Fiber Optic, Diffuse
MFG Item Number
FD-620-10H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
FD-620-10H
Cable, Fiber Optic, Diffuse

Series Information

Specifications

Specifications
Manufacturer Part Number FD-620-10H
Manufacturer Autonics
Family Series Autonics Photoelectric Sensors
Description Cable, Fiber Optic, Diffuse Reflective, 6mm Threaded End, 30R, Using Temp. -40 - 105C, 2m Length
Beam Type Green LED, Red LED
Max Range 4.72 "
Connection Type Cable
Composition Non-Metallic
Scan Type Reflective, Diffuse
Net Weight 0.06 lbs
Gross Weight 0.06 lbs