Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Transistors, IH Series
FD1200R17HP4-K-B2
Infineon Transistors, IH Series
Item Number
FD1200R17HP4-K-B2
MFG Item Number
FD1200R17HP4-K_B2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FD1200R17HP4-K_B2 |
| Manufacturer |
Infineon |
| Product Series |
IH |
| Family Series |
Infineon Transistors, IH Series |
| Description |
IGBT |
| Type |
Single |
| Vces |
1,700 VDC |
| Ic |
1,200 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
5.2-6.4 V |
| Width |
130 mm |
| Height |
38 mm |
| Circuit Type |
Chopper |
| Approvals |
UL |
| Comments |
Soft Switching Trench IGBT, Common Cathode Design, 140x130mm AlSiC Base Plate |
| Depth |
140 mm |
| Net Weight |
2.6456 lbs |
| Gross Weight |
2.6456 lbs |
FD1200R17HP4-K-B2
Infineon Transistors, IH Series