FD400R12KE3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD400R12KE3

Infineon Transistors

FD400R12KE3

Infineon Transistors
IGBT
MFG Item Number
FD400R12KE3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, Series
Item #
FD400R12KE3
IGBT

Series Information

Specifications

Specifications
Manufacturer Part Number FD400R12KE3
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT
Type Single
Vces 1,200 VDC
Ic 400 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 106.4 mm
Height 30.9 mm
Circuit Type Chopper
Depth 61.4 mm
Net Weight 0.7495 lbs
Gross Weight 0.7495 lbs