FD900R12IP4D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD900R12IP4D

Infineon Transistors

FD900R12IP4D

Infineon Transistors
IGBT,900A,1200V,GAL CHOPPER
MFG Item Number
FD900R12IP4D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Transistors, Series
Item #
FD900R12IP4D
IGBT,900A,1200V,GAL CHOPPER

Series Information

Specifications

Specifications
Manufacturer Part Number FD900R12IP4D
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT,900A,1200V,GAL CHOPPER
Type Single
Vces 1,200 VDC
Ic 900 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 172 mm
Height 38 mm
Circuit Type Chopper
Depth 89 mm
Net Weight 1.8186 lbs
Gross Weight 1.8186 lbs