Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Disconnect Switches
FDS-30-C-2
Marathon Special Products Disconnect Switches
Disconnect Switch, Fused, 2-P,
MFG Item Number
FDS-30-C-2
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch, Fused, 2-P,
Specifications
Specifications
| Manufacturer Part Number |
FDS-30-C-2 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Disconnect Switches |
| Description |
Disconnect Switch, Fused, 2-P, 30 Amp, 600 VAC, Din Rail Mount |
| Poles |
2 |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Fusible |
Yes |
| Class |
CC |
| Approvals |
CSA, UL |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.45 lbs |
FDS-30-C-2
Marathon Special Products Disconnect Switches