FDS2-620-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDS2-620-10

Autonics Photoelectric Sensors

FDS2-620-10

Autonics Photoelectric Sensors
Cable, Fiber Optic, Diffuse
MFG Item Number
FDS2-620-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
FDS2-620-10
Cable, Fiber Optic, Diffuse

Series Information

Specifications

Specifications
Manufacturer Part Number FDS2-620-10
Manufacturer Autonics
Family Series Autonics Photoelectric Sensors
Description Cable, Fiber Optic, Diffuse Reflective, 6mm Threaded End, 45mm Stainless Tip, 2m Length
Beam Type Green LED, Red LED
Max Range 4.72 "
Connection Type Cable
Composition Non-Metallic
Scan Type Reflective, Diffuse
Net Weight 0 lbs
Gross Weight 0 lbs