Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Transistors, PrimePACK Series
FF1000R17IE4D-B2
Infineon Transistors, PrimePACK Series
Item Number
FF1000R17IE4D-B2
MFG Item Number
FF1000R17IE4D_B2
This item cannot be canceled or returned
Description
Transistors, PrimePACK Series
PrimePACK Series Information
Specifications
Specifications
| Manufacturer Part Number |
FF1000R17IE4D_B2 |
| Manufacturer |
Infineon |
| Product Series |
PrimePACK |
| Family Series |
Infineon Transistors, PrimePACK Series |
| Description |
IGBT |
| Type |
Single |
| Vces |
1,700 VDC |
| Ic |
100 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
5.2-6.4 V |
| Width |
250 mm |
| Height |
38 mm |
| Circuit Type |
Half-Bridge |
| Comments |
Traction Drive Applications, Low Saturation and Fast Trench IGBT |
| Depth |
89 mm |
| Net Weight |
2.6456 lbs |
| Gross Weight |
2.6456 lbs |
FF1000R17IE4D-B2
Infineon Transistors, PrimePACK Series