FF200R12KE3-B2
Infineon Transistors, 62mm Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF200R12KE3-B2

Infineon Transistors, 62mm Series

FF200R12KE3-B2

Infineon Transistors, 62mm Series
IGBT, Dual, 1200V, 200A
Item Number
FF200R12KE3-B2
MFG Item Number
FF200R12KE3_B2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, 62mm Series
Item #
FF200R12KE3-B2
IGBT, Dual, 1200V, 200A

62mm Series Information

  • Superior solution for frequency‑controlled inverter drives
  • UL/CSA Certification with UL1557 E83336
  • Operating temperature up to 150 °C
  • Optimized switching characteristic like softness and reduced switching losses
  • Existing packages with higher current capability
  • RoHS compliant

Infineon’s C‑Series IGBT module is a high‑power converter designed to deliver excellent electrical performance with high reliability. The 62mm IGBT portfolio features state‑of‑the‑art IGBT4 Chip Technology, with fast switching at up to 900 amps. The C‑Series covers a wide range with multiple switching configurations, including single switching, dual switch, common emitter, and chopper. With the right package, C‑Series IGBT modules are suitable for motor‑drive systems, UPS applications, servo units, power inverters and more.


Videos

Specifications

Specifications
Manufacturer Part Number FF200R12KE3_B2
Manufacturer Infineon
Product Series 62mm
Family Series Infineon Transistors, 62mm Series
Description IGBT, Dual, 1200V, 200A B2 Designates M5 Power Terminal Screws. Standard Module Uses M6.
Type Dual
Vces 1,200 VDC
Ic 200 A
vges+/- 20 V
Circuit Type Half-Bridge
Comments Low Saturation and Fast Trench IGBT, 140x130mm AlSiC Base Plate
Net Weight 0.73 lbs
Gross Weight 0.73 lbs