FF300R17KE3-S4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF300R17KE3-S4

Infineon Transistors

FF300R17KE3-S4

Infineon Transistors
IGBT
Item Number
FF300R17KE3-S4
MFG Item Number
FF300R17KE3_S4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
FF300R17KE3-S4
IGBT

Series Information

Specifications

Specifications
Manufacturer Part Number FF300R17KE3_S4
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT
Type Dual
Vces 1,700 VDC
Ic 300 A
vges+/- 20 V
Circuit Type Half-Bridge
Net Weight 0.7496 lbs
Gross Weight 0.7496 lbs