FF400R17KF6C-B2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF400R17KF6C-B2

Infineon Transistors

FF400R17KF6C-B2

Infineon Transistors
IGBT 400A 1700V DUAL
Item Number
FF400R17KF6C-B2
MFG Item Number
FF400R17KF6C_B2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
FF400R17KF6C-B2
IGBT 400A 1700V DUAL

Series Information

Specifications

Specifications
Manufacturer Part Number FF400R17KF6C_B2
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 400A 1700V DUAL
Type Dual
Vces 1,700 VDC
Ic 400 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 130 mm
Height 38 mm
Depth 140 mm
Net Weight 2.3146 lbs
Gross Weight 2.3146 lbs
Alternatives
FF600R17KE3-B2
FF600R17KE3-B2
Infineon Transistors