FF900R12IE4
Infineon Transistors, PrimePACK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF900R12IE4

Infineon Transistors, PrimePACK Series

FF900R12IE4

Infineon Transistors, PrimePACK Series
IGBT, Dual, 1200V, 900A
MFG Item Number
FF900R12IE4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, PrimePACK Series
Item #
FF900R12IE4
IGBT, Dual, 1200V, 900A

PrimePACK Series Information


Specifications

Specifications
Manufacturer Part Number FF900R12IE4
Manufacturer Infineon
Product Series PrimePACK
Family Series Infineon Transistors, PrimePACK Series
Description IGBT, Dual, 1200V, 900A
Type Dual
Vces 1,200 VDC
Ic 900 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Width 172 mm
Height 36.5 mm
Circuit Type Half-Bridge
Comments Low Saturation and Fast Trench IGBT
Depth 89 mm
Net Weight 2.6456 lbs
Gross Weight 1.894 lbs