Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1067

Set Ascending Direction
  1. 400127-142
    400127-142
    Asco Miscellaneous
    Item Number
    400127-142
    MFG Item Number
    400127-142
    Product Description
    COIL
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 8210G095-120/60,110/50
    8210G095-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G095-120/60,110/50
    MFG Item Number
    8210G095-120/60,110/50
    Product Description
    Valve Unit 3/4 X 3/4 2NC Brass
    Specifications
    Specifications
    Air Pressure 150 psi
    Orifice Diameter 0.75 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 120 VAC
    Power Consumption 10.1 W
    Flow Coefficient (cV) 5
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 8210G004-120/60,110/50
    8210G004-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G004-120/60,110/50
    MFG Item Number
    8210G004-120/60,110/50
    Product Description
    Valve Unit 1 X 1 2NC Brass 6.1/F AC
    Specifications
    Specifications
    Air Pressure 150 psi
    Orifice Diameter 1 "
    Housing Material Brass
    Supply Voltage 120 VAC
    Power Consumption 6.1 W
    Flow Coefficient (cV) 13
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 8210G001-120/60,110/50
    8210G001-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G001-120/60,110/50
    MFG Item Number
    8210G001-120/60,110/50
    Product Description
    Valve Unit 3/8 X 5/8 2NC Brass
    Specifications
    Specifications
    Air Pressure 200 psi
    Orifice Diameter 0.62 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 120 VAC
    Power Consumption 6.1 W
    Flow Coefficient (cV) 3
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
  5. 8210G002-120/60,110/50
    8210G002-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G002-120/60,110/50
    MFG Item Number
    8210G002-120/60,110/50
    Product Description
    Valve Unit 1/2 X 5/8 2NC Brass
    Specifications
    Specifications
    Air Pressure 200 psi
    Orifice Diameter 0.62 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 120 VAC
    Power Consumption 6.1 W
    Flow Coefficient (cV) 4
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 8210G002-24/DC
    8210G002-24/DC
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G002-24/DC
    MFG Item Number
    8210G002-24/DC
    Product Description
    Valve Unit 1/2 X 5/8 2NC Brass
    Specifications
    Specifications
    Air Pressure 125 psi
    Orifice Diameter 0.62 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 24 VDC
    Power Consumption 11.6 W
    Flow Coefficient (cV) 4
    Operating Temperature 150 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 8210G009-120/60,110/50
    8210G009-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G009-120/60,110/50
    MFG Item Number
    8210G009-120/60,110/50
    Product Description
    Valve Unit 3/4 X 3/4 2NC Brass
    Specifications
    Specifications
    Air Pressure 125 psi
    Orifice Diameter 0.75 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 120 VAC
    Power Consumption 6.1 W
    Flow Coefficient (cV) 5
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 8210G094-120/60,110/50
    8210G094-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8210G094-120/60,110/50
    MFG Item Number
    8210G094-120/60,110/50
    Product Description
    Valve Unit 1/2 X 5/8 2NC Brass
    Specifications
    Specifications
    Air Pressure 150 psi
    Orifice Diameter 0.62 "
    Housing Material Brass
    Supply Voltage 120 VAC
    Power Consumption 10.1 W
    Flow Coefficient (cV) 4
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 8262H022-120/60,110/50
    8262H022-120/60,110/50
    Asco Valves - Hydraulic & Pneumatic
    Item Number
    8262H022-120/60,110/50
    MFG Item Number
    8262H022-120/60,110/50
    Product Description
    Valve Unit 1/4 X 1/8 2NC Brass
    Specifications
    Specifications
    Air Pressure 185 psi
    Orifice Diameter 0.12 "
    Housing Material Brass
    Number of Solenoids 1
    Supply Voltage 120 VAC
    Power Consumption 6.1 W
    Flow Coefficient (cV) 0.35
    Operating Temperature 180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 302305
    302305
    Asco Miscellaneous
    Item Number
    302305
    MFG Item Number
    302305
    Product Description
    Rebuild Kit 8210 AC
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved